Burndy YSS2R Single Aluminum Sleeve | Graybar Store
Burndy - Single Aluminum Sleeve - YSS2R
+ / - Hover over image to Zoom
Other Views

    Single Aluminum Sleeve

    Manufacturer: Burndy
    Manufacturer #: YSS2R
    SKU: 88049215
    $6.83
    Checking Pricing
         
    Wire Size:2 (6/1) Sparrow to 2 (7/1) Sparate (ACSR), 2 (Aluminum) AWG, 77.47 (7) (AAAC 5005) kcmil, 77.47 (7) (AAAC 6201) kcmil
    Color Code:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSS2R
    • Color Code Red
    • Wire Size 2 (6/1) Sparrow to 2 (7/1) Sparate (ACSR), 2 (Aluminum) AWG, 77.47 (7) (AAAC 5005) kcmil, 77.47 (7) (AAAC 6201) kcmil
    • For Use With Service Drop or Short Span Overhead Distribution Lines
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hysplice™ Single Aluminum Sleeve, Wire Size: 2 (6/1) Sparrow to 2 (7/1) Sparate (ACSR); 2 (Aluminum) AWG; 77.47 (7) (AAAC 5005) kcmil; 77.47 (7) (AAAC 6201) kcmil, Color Code: Red, Finish: Unplated