Square D (Schneider Electric) VW3M8102R30 SinCos Hiperface RJ45/M23 9.84 ft. Long Encoder Cable | Graybar Store
Square D (Schneider Electric) - SinCos Hiperface RJ45/M23 9.84 ft. Long Encoder Cable - VW3M8102R30
+ / - Hover over image to Zoom
Other Views

    SinCos Hiperface RJ45/M23 9.84 ft. Long Encoder Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VW3M8102R30
    SKU: 25406700
    $179.80
    Checking Pricing
         
    Use With:BSH, BMH and LXM32 Drives
    Length (Feet):9.84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VW3M8102R30
    • Length (Feet) 9.84
    • Use With BSH, BMH and LXM32 Drives
    Product Overview:
    Preassembled 9.84 ft. long RJ45/M23 encoder cable between servomotor BDH/BMH/LXM32 and servodrive.
    • Cable length: 9.84 ft.
    • Cable composition: 3 x (2 x 0.14 mm²) + (2 x 0.34 mm²)