Fluke Networks FTK2000 SimpliFiber Pro Singlemode Fiber Verification Kit, Fiber Tester | Graybar Store
Fluke Networks - SimpliFiber Pro Singlemode Fiber Verification Kit, Fiber Tester - FTK2000
+ / - Hover over image to Zoom
Other Views

    SimpliFiber Pro Singlemode Fiber Verification Kit, Fiber Tester

    Manufacturer: Fluke Networks
    Manufacturer #: FTK2000
    SKU: 25202907
    $3,362.24
    Checking Pricing
         
    Tool Application:Fiber optic cabling testing
    Power Source:(4) AA
    Kit Includes:optical power meter, 1310/1550 nm source, SC power-meter adapter, USB interface cable, (4) AA Batteries, Carrying case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FTK2000
    • Kit Includes optical power meter, 1310/1550 nm source, SC power-meter adapter, USB interface cable, (4) AA Batteries, Carrying case
    • Power Source (4) AA
    • Tool Application Fiber optic cabling testing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks FTK2000 SimpliFiber Pro Singlemode Fiber Verification Kit, Fiber Tester
    The Fluke Networks FTK2000 fiber optic cable test kit includes a SimpliFiber Pro optical power meter with a singlemode light source to measure power and loss using dual-wavelength testing. SimpliFiber Pro simultaneously transmits 1310 and 1550nm wavelengths for verification of cabling in singlemode fiber networks. The power meter is also calibrated for 850 and 1300 nm wavelengths to measure multimode cabling when paired with a multimode light source (sold separately) as well as 1490 and 1625 nm wavelengths when paired with a compatible singlemode light source (sold separately). A minimum and maximum function tracks power fluctuations and a reference value can be set to enable a display of fiber loss. The meters internal memory stores up to 1,000 test results, and those results can be downloaded via the meters USB interface to a computer for long-term records retention, or for analysis and generation of certification reports using the included LinkWare Software. The meter emits an audible tone and displays an icon when a live link or port is detected. Test results are displayed on a black and white LCD that has a backlight for visibility in low light. The meter can be set to turn off automatically after 10, 20, 30, or 60 minutes of non-use to conserve battery life. Additional specifications include power measurement accuracy of + or - 0.25 dB and various environmental operating conditions. In addition to the SimpliFiber Pro meter with singlemode light source, the kit includes an SC power meter adapter, a USB interface cable, LinkWare PC software CD, SimpliFiber Pro product manuals CD, batteries for each device, a carrying case, and instructions. Singlemode fiber testers are used by network technicians to troubleshoot, maintain, and optimize performance of fiber optic cable in high-bandwidth enterprise networks.