Fluke Networks FTK1350 SimpliFiber Pro Multimode Fiber Verification Kit with FT500 FiberInspector Mini Video Microscope, Fiber Tester | Graybar Store
Fluke Networks - SimpliFiber Pro Multimode Fiber Verification Kit with FT500 FiberInspector Mini Video Microscope, Fiber Tester - FTK1350
+ / - Hover over image to Zoom
Other Views

    SimpliFiber Pro Multimode Fiber Verification Kit with FT500 FiberInspector Mini Video Microscope, Fiber Tester

    Manufacturer: Fluke Networks
    Manufacturer #: FTK1350
    SKU: 25202905
    $5,178.57
    Checking Pricing
         
    Tool Application:Fiber optic cabling testing
    Power Source:(8) AA
    Kit Includes:optical power meter, 850/1300 nm source,visual fault locator, mini video microscope kit,adapters, USB cable, (8) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FTK1350
    • Kit Includes optical power meter, 850/1300 nm source,visual fault locator, mini video microscope kit,adapters, USB cable, (8) AA Batteries
    • Power Source (8) AA
    • Tool Application Fiber optic cabling testing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks FTK1350 SimpliFiber Pro Multimode Fiber Verification Kit with FT500 FiberInspector Mini Video Microscope, Fiber Tester
    The Fluke Networks FTK1350 fiber optic cable test kit includes a SimpliFiber Pro optical power meter with multimode light source, a VisiFault VFL, and a FiberInspector mini video microscope for verification and inspection of cabling in multimode fiber networks. The SimpliFiber Pro optical power meter with multimode light source measures power and loss in multimode cabling using dual-wavelength testing, which simultaneously transmits 850 and 1300 nm wavelengths. The meter is also calibrated for 1310, 1490, 1550, and 1625nm wavelengths to measure singlemode cabling when paired with a singlemode light source (sold separately). A minimum and maximum function tracks power fluctuations and a reference value can be set to enable a direct display of fiber loss. The meters internal memory stores up to 1,000 test results, and those results can be downloaded via the meters USB 2.0 interface to a computer for long-term records retention, or for analysis and generation of certification reports using the included LinkWare software. The meter emits an audible tone and displays an icon when a live link or port is detected. Test results are displayed on a black and white LCD that has a backlight for visibility in low light. The meter can be set to turn off automatically after 10, 20, 30, or 60 minutes of non-use to conserve battery life. Additional specifications include power measurement accuracy of + or - 0.25 dB and various environmental operating conditions. Multimode fiber testers are used by network technicians to troubleshoot, maintain, and optimize performance of fiber optic cable in enterprise networks.