Viking Electronics K-1500-EHFA Simple Emergency/Elevator Phone Without Auto Dialing Emergency/Elevator | Graybar Store
Viking Electronics - Simple Emergency/Elevator Phone Without Auto Dialing Emergency/Elevator - K-1500-EHFA
+ / - Hover over image to Zoom
Other Views

    Simple Emergency/Elevator Phone Without Auto Dialing Emergency/Elevator

    Manufacturer: Viking Electronics
    Manufacturer #: K-1500-EHFA
    SKU: 88309196
    $151.87
    Checking Pricing
         
    Additional Features:2-Way Hands-Free Communication; Adjustable Mic And Speaker Volume; Adjustable Time Out to Limit Prank Calls And False
    Housing Color:Red
    Color:Red
    Cord:Cordless
    Mounting Position:Wall Mount
    Phone Color:Red
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1500-EHFA
    • Color Red
    • Cord Cordless
    • Dial No Dial
    • Housing Color Red
    • Phone Color Red
    • Type Emergency/Elevator
    • Additional Features 2-Way Hands-Free Communication; Adjustable Mic And Speaker Volume; Adjustable Time Out to Limit Prank Calls And False
    • Mounting Position Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Simple Emergency/Elevator Phone Without Auto Dialing, Phone Color: Red, No Dial, Wall Mount, Cord: Cordless, Housing Color: Red