UTC Fire and Security 80-632-3N-XT Simon XT Wireless Alarm Control Panel | Graybar Store
UTC Fire and Security - Simon XT Wireless Alarm Control Panel - 80-632-3N-XT
+ / - Hover over image to Zoom
Other Views

    Simon XT Wireless Alarm Control Panel

    Manufacturer: UTC Fire and Security
    Manufacturer #: 80-632-3N-XT
    SKU: 25414879
    $179.67
    Checking Pricing
         
    Additional Features:package A1 without X10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 80-632-3N-XT
    • Additional Features package A1 without X10
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Simon XT starter package A1 without X10. Package includes battery, transformer and RJ31X jack and video.
    • 40 wireless zones two can be hardwired (normally-closed loop only)
    • Built-in PSTN 2-way voice capability (over GSM with optional module)
    • Supports both crystal and SAW LearnMode sensorsSupports repeaters
    • Supports 2-way RF products (version-specific)
    • Chime feature for monitoring door, window or motion activity
    • 1 master access code and 8 programmable user access codes of 3 to 6 digits