Square D (Schneider Electric) 9007MS01S0100 Silver SPDT Form C Top Plunger Miniature Limit Switch | Graybar Store
Square D (Schneider Electric) - Silver SPDT Form C Top Plunger Miniature Limit Switch - 9007MS01S0100
+ / - Hover over image to Zoom
Other Views

    Silver SPDT Form C Top Plunger Miniature Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MS01S0100
    SKU: 99446517
    $92.70
    Checking Pricing
         
    Voltage Rating:240
    Amperage Rating:10
    Contact Operation:Silver 1NO/1NC
    Form:SPDT Form C
    Connections:#18 AWG SJTO Cable
    Cable Length (Feet):3.0
    Actuator Type:Top Push Plunger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MS01S0100
    • Connections #18 AWG SJTO Cable
    • Cable Length (Feet) 3.0
    • Amperage Rating 10
    • Contact Operation Silver 1NO/1NC
    • Form SPDT Form C
    • NEMA Style 1; 2; 4; 6; 12; 13; 6P; IP67
    • Voltage Rating 240
    • Actuator Type Top Push Plunger
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Snap action silver SPDT form C 10A 240V top plunger miniature limit switch.
    • Snap action
    • Operating force/torque: 80 oz
    • Dimensions: 1.56 x 0.620 x 1.750 inches
    • 3 Foot bottom cable pre-wired