Square D (Schneider Electric) 9007MS01S0206 Silver SPDT Form C Top Plunger Miniature Limit Switch, 6 ft Cable | Graybar Store
Square D (Schneider Electric) - Silver SPDT Form C Top Plunger Miniature Limit Switch, 6 ft Cable - 9007MS01S0206
+ / - Hover over image to Zoom
Other Views

    Silver SPDT Form C Top Plunger Miniature Limit Switch, 6 ft Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MS01S0206
    SKU: 99507347
    $110.76
    Checking Pricing
         
    Voltage Rating:240
    Amperage Rating:10
    Contact Operation:Silver 1NO/1NC
    Form:SPDT Form C
    Connections:Side Entrance #18 AWG SJTO Cable
    Cable Length (Feet):6.0
    Actuator Type:Top Push Plunger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MS01S0206
    • Connections Side Entrance #18 AWG SJTO Cable
    • Cable Length (Feet) 6.0
    • Amperage Rating 10
    • Contact Operation Silver 1NO/1NC
    • Form SPDT Form C
    • NEMA Style 1; 2; 4; 6; 12; 13; 6P; IP67
    • Voltage Rating 240
    • Actuator Type Top Push Plunger
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Snap action silver SPDT form C 10A 240V top plunger miniature limit switch with 6 ft. side entrance #18 AWG SJTO cable.