Cooper Wheelock MT4-115-WH-VNS Silver No Lettering, Multitone Electronic Horn Strobe, 115 VAC | Graybar Store
Cooper Wheelock - Silver No Lettering, Multitone Electronic Horn Strobe, 115 VAC - MT4-115-WH-VNS
+ / - Hover over image to Zoom
Other Views

    Silver No Lettering, Multitone Electronic Horn Strobe, 115 VAC

    Manufacturer: Cooper Wheelock
    Manufacturer #: MT4-115-WH-VNS
    SKU: 96086347
    $96.90
    Checking Pricing
         
    Voltage Rating:115 VAC
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # MT4-115-WH-VNS
    • Color Silver
    • Voltage Rating 115 VAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 Tone vertical strobe ,115VAC