Square D (Schneider Electric) 9007ML01S0400 Silver ML Series SPDT Form Z Top Push Plunger Miniature Limit Switch, 12 ft. Cable | Graybar Store
Square D (Schneider Electric) - Silver ML Series SPDT Form Z Top Push Plunger Miniature Limit Switch, 12 ft. Cable - 9007ML01S0400
+ / - Hover over image to Zoom
Other Views

    Silver ML Series SPDT Form Z Top Push Plunger Miniature Limit Switch, 12 ft. Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007ML01S0400
    SKU: 22087754
    $150.50
    Checking Pricing
         
    Amperage Rating:10
    Contact Operation:Silver 1NO/1NC
    Voltage Rating:240
    Form:SPDT Form Z
    Connections:#18 AWG SJTO Cable
    Cable Length (Feet):12.0
    Actuator Type:Top Push Plunger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007ML01S0400
    • Connections #18 AWG SJTO Cable
    • Cable Length (Feet) 12.0
    • Amperage Rating 10
    • Contact Operation Silver 1NO/1NC
    • Form SPDT Form Z
    • Voltage Rating 240
    • Actuator Type Top Push Plunger
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Top push plunger ML series silver SPDT form Z 10A 240V miniature limit switch with yellow 12 ft. #18 AWG SJTO cable.