GE Lighting LED26DP38S830/40 Silver LED PAR38 26W 40° Flood with 1500 Lumens | Graybar Store
GE Lighting - Silver LED PAR38 26W 40° Flood with 1500 Lumens - LED26DP38S830/40
+ / - Hover over image to Zoom
Other Views

    Silver LED PAR38 26W 40° Flood with 1500 Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED26DP38S830/40
    SKU: 25477638
    $55.17
    Checking Pricing
         
    Color:Silver
    Initial Lumens:1500
    Rated Life (Hour):25000
    Wattage:26
    Additional Features:40 Deg. Beam
    Alternate Manufacturer Part No.:68185
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED26DP38S830/40
    • Color Silver
    • Additional Features 40 Deg. Beam
    • Alternate Manufacturer Part No. 68185
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 1500
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 26
    • SAP Material Type ZSTD
    Product Overview:
    LED silver PAR38 26W lamp with medium base, narrow flood 40° beam spread, initial lumens 1500, 25000 rated life hour for commercial lighting applications.
    • Dimmable
    • Wet Location Rating
    • CRI 82
    • Color Temperature 3000K
    • Narrow Flood
    • 40° Beam Spread
    • Energy Star®