GE Lighting LED20DP38V830/25 Silver LED PAR38 20W Lamp with Medium Base | Graybar Store
GE Lighting - Silver LED PAR38 20W Lamp with Medium Base - LED20DP38V830/25
+ / - Hover over image to Zoom
Other Views

    Silver LED PAR38 20W Lamp with Medium Base

    Manufacturer: GE Lighting
    Manufacturer #: LED20DP38V830/25
    SKU: 25480393
    $42.60
    Checking Pricing
         
    Color:Silver
    Initial Lumens:1100
    Rated Life (Hour):25000
    Wattage:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED20DP38V830/25
    • Color Silver
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 1100
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 20
    • SAP Material Type ZSTD
    Product Overview:
    LED silver PAR38 20W lamp with medium base, 25° beam spread, initial lumens 1100, 25000 rated life hour for commercial lighting applications.
    • Dimmable
    • Wet Location Rating
    • CRI 82
    • Color Temperature 3000K
    • 25° Beam Spread
    • Energy Star®
    • Alternate Part Number: 68195