Edwards Signaling 660 Silver, Flush Call Bell 8-10 Volt AC | Graybar Store
Edwards Signaling - Silver, Flush Call Bell 8-10 Volt AC - 660
+ / - Hover over image to Zoom
Other Views

    Silver, Flush Call Bell 8-10 Volt AC

    Manufacturer: Edwards Signaling
    Manufacturer #: 660
    SKU: 88086132
    $37.12
    Checking Pricing
         
    Height (Inches):3-5/8
    Width (Inches):1-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 660
    • Height (Inches) 3-5/8
    • Width (Inches) 1-3/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Low voltage Size 1-3/4 in. W x 1-3/8 in. D x 3-5/8 in. H