CommScope Systimax 760072785 Cable Management Kit, Vertical, Double-Sided, Silver, 84 H x 6 in. W | Graybar Store
CommScope Systimax - Cable Management Kit, Vertical, Double-Sided, Silver, 84 H x 6 in. W - 760072785
+ / - Hover over image to Zoom
Other Views

    Cable Management Kit, Vertical, Double-Sided, Silver, 84 H x 6 in. W

    Manufacturer: CommScope Systimax
    Manufacturer #: 760072785
    SKU: 25184366
    $717.76
    Checking Pricing
         
    Width (Inches):6 in.
    Color:Silver
    Height (Inches):84 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760072785
    • Color Silver
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    • Country of Origin US - USA
    Product Overview:
    Silver double-sided vertical cable management kit is 6 inch W x 7 feet H. Manufacturer Alternate Part Number VCM-DS-84-6.
    Double-Sided Vertical Cable Management Kit Includes:
    • Vertical Cable Manager
    • Doors
    • Cable Spools
    Features:
    • Lightweight but sturdy door
    • Dual hinge latching door can be opened right or left
    • Patent pending door latching mechanism with easy closing feature
    • Easy one point removal and installation process for door
    • Horizontal cover hinges up or down and locks in position with cylindrical finger ends for easy snap on installation
    • Open back for easy pass through of cables
    • Recessed handle eliminates snag potential for clothes and arms
    • Doors standard
    • C channel bracket allows for easy access to the cable trough
    • Tool-less installation