Pentair Hoffman AS1032 Silver 10-32 x 5/8 Inch Combination Screw (20 Pack) | Graybar Store
Pentair Hoffman - Silver 10-32 x 5/8 Inch Combination Screw (20 Pack) - AS1032
+ / - Hover over image to Zoom
Other Views

    Silver 10-32 x 5/8 Inch Combination Screw (20 Pack)

    Manufacturer: Pentair Hoffman
    Manufacturer #: AS1032
    SKU: 90072298
    $20.81
    Checking Pricing
         
    Screw Size:#10-35 x 3/4 in.
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AS1032
    • Color Silver
    • Type Screw Package For Free-Stand Type 4X
    • Screw Size #10-35 x 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Truss-head nickel-plated screws are 10-32 x 0.75 inch. Screws come in a pack of 20.
    Screws are nickel-plated steel.