Arlington 663 Sill Plate, Cast Aluminum, 4 to 3 AWG | Graybar Store
Arlington - Sill Plate, Cast Aluminum, 4 to 3 AWG - 663
+ / - Hover over image to Zoom
Other Views

    Sill Plate, Cast Aluminum, 4 to 3 AWG

    Manufacturer: Arlington
    Manufacturer #: 663
    SKU: 91029109
    $7.01
    Checking Pricing
         
    Height (Inches):0.875 in.
    Wire Size:(3) 4 to (3) 2 AWG
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 663
    • Height (Inches) 0.875 in.
    • Materials Aluminum
    • Wire Size (3) 4 to (3) 2 AWG
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sill Plate, Aluminum, Height (Inches): 0.875 in, Wire Size: (3) 4 to (3) 2 AWG, Trade Size (Inches): 2 in