Cooper Power Systems (Eaton) 2605670A02M Silicone Grease | Graybar Store
Cooper Power Systems (Eaton) - Silicone Grease - 2605670A02M
+ / - Hover over image to Zoom
Other Views

    Silicone Grease

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 2605670A02M
    SKU: 95072641
    $22.44
    Checking Pricing
         
    Size:5.3 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 2605670A02M
    • Size 5.3 oz
    • Application 15 kV Class Load-Break Elbow Connector
    • Type Silicone Grease
    • Flammability Rating 3 (Aerosol); 3 (HMIS); 3 (NFPA); Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Silicone Grease, Size: 5.3 oz, Flammability Rating: 3 (Aerosol); 3 (HMIS); 3 (NFPA); Flammable