L. H. Dottie MBBZ381 3/8 x 1 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (100) | Graybar Store
L. H. Dottie - 3/8 x 1 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (100) - MBBZ381
+ / - Hover over image to Zoom
Other Views

    3/8 x 1 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBBZ381
    SKU: 25321980
    $122.94
    Checking Pricing
         
    Size:9/16 in
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBBZ381
    • Size 9/16 in
    • Length 1 in.
    Product Overview:
    Silicon Bronze Hex Head Tap Bolt, Size 9/16 in., Length 1 in.