L. H. Dottie MBBZ12112 1/2 x 1-1/2 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (50) | Graybar Store
L. H. Dottie - 1/2 x 1-1/2 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (50) - MBBZ12112
+ / - Hover over image to Zoom
Other Views

    1/2 x 1-1/2 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBBZ12112
    SKU: 25321619
    $155.92
    Checking Pricing
         
    Size:3/4 in
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBBZ12112
    • Size 3/4 in
    • Length 1 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Silicon Bronze Hex Head Tap Bolt, Size 3/4 in., Length 1 in.