Burndy TMH262 Durium Silicon Bronze Tongue Mounting Hardware, 1/4-20 x 3/4 in. Bolt | Graybar Store
Burndy - Durium Silicon Bronze Tongue Mounting Hardware, 1/4-20 x 3/4 in. Bolt - TMH262
+ / - Hover over image to Zoom
Other Views

    Durium Silicon Bronze Tongue Mounting Hardware, 1/4-20 x 3/4 in. Bolt

    Manufacturer: Burndy
    Manufacturer #: TMH262
    SKU: 91033426
    $12.48
    Checking Pricing
         
    Length:3/4 in.
    Thread Size:1/4-20
    Size:1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TMH262
    • Size 1/4 in
    • Length 3/4 in.
    • Thread Size 1/4-20
    • Country of Origin US - USA
    Product Overview:
    DURIUM™ TMH Silicon Bronze Hardware Kit, Length: 3/4 in, Size: 1/4 in, Thread Size: 1/4-20 Dia in