Burndy 50X200HEBBOX DURIUM™ Silicon Bronze Hex Bolt, 1/2-13 x 2 in. | Graybar Store
Burndy - DURIUM™ Silicon Bronze Hex Bolt, 1/2-13 x 2 in. - 50X200HEBBOX
+ / - Hover over image to Zoom
Other Views

    DURIUM™ Silicon Bronze Hex Bolt, 1/2-13 x 2 in.

    Manufacturer: Burndy
    Manufacturer #: 50X200HEBBOX
    SKU: 88047155
    $5.29
    Checking Pricing
         
    Length:2 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 50X200HEBBOX
    • Length 2 in.
    • Thread Size 1/2-13
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DURIUM™ Silicon Bronze Bolt, Length: 2 in, Thread Size: 1/2-13 Dia in