Valcom V-1450 Signature Series In-Wall Speaker (High Fidelity), White | Graybar Store
Valcom - Signature Series In-Wall Speaker (High Fidelity), White - V-1450
+ / - Hover over image to Zoom
Other Views

    Signature Series In-Wall Speaker (High Fidelity), White

    Manufacturer: Valcom
    Manufacturer #: V-1450
    SKU: 95042883
    $207.81
    Checking Pricing
         
    Dimensions:12 in.H x 8.65 in.W x 3.2 in.D (30.48 cm x 21.971 cm x 8.128 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1450
    • Dimensions 12 in.H x 8.65 in.W x 3.2 in.D (30.48 cm x 21.971 cm x 8.128 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way, Self-Amplified Hi-Fi, Signature Series In-Wall Speaker provides high fidelity audio. Faceplate is white metal, can be recess mounted in the wall, can be painted or hidden behind wallpaper.
  • High-Fidelity Extended Frequency Response
  • Built In Amplifier
  • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
  • Built In Volume Control
  • Hi-Fidelity Music, Tone And Voice Reproduction
  • Attractive White Metal Grille, Paintable
  •