Valcom V-1440-W Signature Series Hi Fi Monitor Speaker, White | Graybar Store
Valcom - Signature Series Hi Fi Monitor Speaker, White - V-1440-W
+ / - Hover over image to Zoom
Other Views

    Signature Series Hi Fi Monitor Speaker, White

    Manufacturer: Valcom
    Manufacturer #: V-1440-W
    SKU: 95042882
    $207.81
    Checking Pricing
         
    Dimensions:7 in.H x 10.3 in.W x 4.7 in.D (17.78 cm x 26.162 cm x 11.938 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1440-W
    • Dimensions 7 in.H x 10.3 in.W x 4.7 in.D (17.78 cm x 26.162 cm x 11.938 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High Fidelity, Monitor Speaker, contemporary design, wall or shelf mount. Built-in amplifier and volume control. Weather-resistant for indoor and/or covered outdoor areas such as restaurants, malls, or environments requiring high fidelity sound.
    • High-Fidelity Extended Frequency Response
    • Easy Clip Secured Speaker Wire Connections
    • Custom Colors Available
    • Built-In Volume Control
    • Built-In Amplifier
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6