Bogen SLC Signal Level Control (Amplified Speakers) | Graybar Store
Bogen - Signal Level Control (Amplified Speakers) - SLC
+ / - Hover over image to Zoom
Other Views

    Signal Level Control (Amplified Speakers)

    Manufacturer: Bogen
    Manufacturer #: SLC
    SKU: 25010266
    $18.81
    Checking Pricing
         
    Dimensions:2-13/16 in. W x 4-9/16 in. H x 1-15/16 in. D
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SLC
    • Dimensions 2-13/16 in. W x 4-9/16 in. H x 1-15/16 in. D
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Remotely control the volume of up to 150 self-amplified speakers, rugged and attractive stainless steel plate with engraved lettering and mounts in a single gang electrical box.