Phoenix Contact 2864176 Signal Duplicator | Graybar Store
Phoenix Contact - Signal Duplicator - 2864176
+ / - Hover over image to Zoom
Other Views

    Signal Duplicator

    Manufacturer: Phoenix Contact
    Manufacturer #: 2864176
    SKU: 25063916
    $366.63
    Checking Pricing
         
    Voltage (Volts):24
    Watts:600 mW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2864176
    • Voltage (Volts) 24
    • Watts 600 mW
    • Country of Origin DE - Germany
    Product Overview:
    Signal Duplicator, Voltage (Volts): 24 V DC, Watts: 600 mW