Phoenix Contact 2865036 Signal Conditioner | Graybar Store
Phoenix Contact - Signal Conditioner - 2865036
+ / - Hover over image to Zoom
Other Views

    Signal Conditioner

    Manufacturer: Phoenix Contact
    Manufacturer #: 2865036
    SKU: 25644512
    $224.02
    Checking Pricing
         
    Watts:1000 mW
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2865036
    • Voltage (Volts) 24
    • Watts 1000 mW
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Signal Conditioner, Voltage (Volts): 24 V DC, Watts: 1000 mW