Phoenix Contact 2811446 Signal Conditioner | Graybar Store
Phoenix Contact - Signal Conditioner - 2811446
+ / - Hover over image to Zoom
Other Views

    Signal Conditioner

    Manufacturer: Phoenix Contact
    Manufacturer #: 2811446
    SKU: 25639100
    $477.00
    Checking Pricing
         
    Watts:0.7
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2811446
    • Voltage (Volts) 12 to 24
    • Watts 0.7
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Signal Conditioner, Voltage (Volts): 12 to 24 V DC, Watts: 0.7 W