Phoenix Contact 2865340 Signal Conditioner | Graybar Store
Phoenix Contact - Signal Conditioner - 2865340
+ / - Hover over image to Zoom
Other Views

    Signal Conditioner

    Manufacturer: Phoenix Contact
    Manufacturer #: 2865340
    SKU: 25278652
    $312.53
    Checking Pricing
         
    Watts:Less Than 1.1
    Voltage (Volts):24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2865340
    • Voltage (Volts) 24 V DC
    • Watts Less Than 1.1
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Signal Conditioner, Voltage (Volts): 24 V DC, Watts: Less Than 1.1 (24 V DC/20 mA /1000) W; Less Than 1.8 (20 mA /1000) W