Belden IMSA-14-3/19-1-SOL-BED-CUT REEL 601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum, 14 AWG, 3 Conductor | Graybar Store
Belden - 601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum, 14 AWG, 3 Conductor - IMSA-14-3/19-1-SOL-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum, 14 AWG, 3 Conductor

    Manufacturer: Belden
    Manufacturer #: IMSA-14-3/19-1-SOL-BED-CUT REEL
    SKU: 25167882
    $0.52
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # IMSA-14-3/19-1-SOL-BED-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 3
    • Type Non-Plenum
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Nylon/PVC
    • SAP Material Type ZCUT
    Product Overview:
    601176 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum