GE Lighting GE-ESB1040-14 Sign Ballast | Graybar Store
GE Lighting - Sign Ballast - GE-ESB1040-14
+ / - Hover over image to Zoom
Other Views

    Sign Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GE-ESB1040-14
    SKU: 25806850
    $214.27
    Checking Pricing
         
    No. of Lamps:1; 2; 3; 4
    Input Wattage:331 @ 277 V W; 341 @ 120 V W
    Min / Max T12/HO Lamp Footage Operated:10 to 40 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE-ESB1040-14
    • Ballast Technology Electronic
    • Input Wattage 331 @ 277 V W; 341 @ 120 V W
    • Lamp Type Fluorescent
    • Min / Max T12/HO Lamp Footage Operated 10 to 40 ft
    • No. of Lamps 1; 2; 3; 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Sign Ballast, Electronic, Input Wattage: 331 @ 277 V W; 341 @ 120 V W, Lamp Type: Fluorescent, Min/Max T12/HO Lamp Footage Operated: 10 to 40 ft, No. of Lamps: 1; 2; 3; 4