GE Lighting GE-ESB848-46 Sign Ballast | Graybar Store
GE Lighting - Sign Ballast - GE-ESB848-46
+ / - Hover over image to Zoom
Other Views

    Sign Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GE-ESB848-46
    SKU: 25718806
    $312.75
    Checking Pricing
         
    No. of Lamps:4; 5; 6
    Input Wattage:395 @ 277 V W; 408 @ 120 V W
    Min / Max T12/HO Lamp Footage Operated:8 to 48 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE-ESB848-46
    • Ballast Technology Electronic
    • Input Wattage 395 @ 277 V W; 408 @ 120 V W
    • Lamp Type Fluorescent
    • Min / Max T12/HO Lamp Footage Operated 8 to 48 ft
    • No. of Lamps 4; 5; 6
    • SAP Material Type ZSTD
    Product Overview:
    Sign Ballast, Electronic, Input Wattage: 395 @ 277 V W; 408 @ 120 V W, Lamp Type: Fluorescent, Min/Max T12/HO Lamp Footage Operated: 8 to 48 ft, No. of Lamps: 4; 5; 6