GE Lighting GESB-2040-24-IP Sign Ballast | Graybar Store
GE Lighting - Sign Ballast - GESB-2040-24-IP
+ / - Hover over image to Zoom
Other Views

    Sign Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GESB-2040-24-IP
    SKU: 25200826
    $465.32
    Checking Pricing
         
    No. of Lamps:4; 5; 6
    Input Wattage:454 @ 120 V W
    Min / Max T12/HO Lamp Footage Operated:20 to 40 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GESB-2040-24-IP
    • Ballast Technology Magnetic
    • Input Wattage 454 @ 120 V W
    • Lamp Type Fluorescent
    Product Overview:
    Sign Ballast, Magnetic, Input Wattage: 454 @ 120 V W, Lamp Type: Fluorescent, Min/Max T12/HO Lamp Footage Operated: 20 to 40 ft, No. of Lamps: 4; 5; 6