Arlington 8141DBL Siding Mounting Kits With Built-In Box | Graybar Store
Arlington - Siding Mounting Kits With Built-In Box - 8141DBL
+ / - Hover over image to Zoom
Other Views

    Siding Mounting Kits With Built-In Box

    Manufacturer: Arlington
    Manufacturer #: 8141DBL
    SKU: 25079578
    $28.32
    Checking Pricing
         
    Additional Features:Built-In Box; NM Cable Connector; Textured, Paintable Surface; UV Rated
    Size:10.2 x 6.9 x 0.785 in
    Use With:1/2 in Lap Size Siding
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8141DBL
    • Size 10.2 x 6.9 x 0.785 in
    • Additional Features Built-In Box; NM Cable Connector; Textured, Paintable Surface; UV Rated
    • Material Plastic
    • Use With 1/2 in Lap Size Siding
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Siding Mounting Kits With Built-In Box, Plastic, Size: 10.2 x 6.9 x 0.785 in