Arlington 8141 Siding Mounting Kits, Built-In Box, 1/2 in. Lap Size | Graybar Store
Arlington - Siding Mounting Kits, Built-In Box, 1/2 in. Lap Size - 8141
+ / - Hover over image to Zoom
Other Views

    Siding Mounting Kits, Built-In Box, 1/2 in. Lap Size

    Manufacturer: Arlington
    Manufacturer #: 8141
    SKU: 98304111
    $21.01
    Checking Pricing
         
    Use With:1/2 in. Lap Size Siding
    Size (Inches):6.625 W x 6.625 H
    Additional Features:Built-In Electrical Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8141
    • Additional Features Built-In Electrical Box
    • Materials UV Rated Plastic
    • Size (Inches) 6.625 W x 6.625 H
    • Use With 1/2 in. Lap Size Siding
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White fixture mounting kit 6.625 W x 6.625 H with built-in box for use with 1/2 in. lap size siding.