Arlington 8081FB Siding Box Kit | Graybar Store
Arlington - Siding Box Kit - 8081FB
+ / - Hover over image to Zoom
Other Views

    Siding Box Kit

    Manufacturer: Arlington
    Manufacturer #: 8081FB
    SKU: 99880679
    $7.35
    Checking Pricing
         
    Additional Features:Fixtures; NM Cable Connector; Receptacles; Textured, Paintable Surface; UV Rated
    Size:6.25 x 6.25 x 1 in
    Use With:All Sliding Types
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8081FB
    • Size 6.25 x 6.25 x 1 in
    • Additional Features Fixtures; NM Cable Connector; Receptacles; Textured, Paintable Surface; UV Rated
    • Material Plastic
    • Use With All Sliding Types
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Siding Block Box, Through Wire, Wall Mounting, Application Outdoor, Approval UL, CSA, UV Plastic, Standard Package 25.