Protective Industrial Products 73-7080 Cowhide Leather Welder's Glove | Graybar Store
Protective Industrial Products - Cowhide Leather Welder's Glove - 73-7080
+ / - Hover over image to Zoom
Other Views

    Cowhide Leather Welder's Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 73-7080
    SKU: 25471318
    $10.37
    Checking Pricing
         
    Glove Material Type:Split Cowhide Leather
    Color:Blue
    Size:L
    Glove Type:Welders
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 73-7080
    • Color Blue
    • Size L
    • Application Hot and Heavy Material Handling; Welding
    • Glove Material Type Split Cowhide Leather
    • Glove Type Welders
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PIP® Side Split Welding Gloves With Kevlar® Stitching, Glove Type: Welders, Size: L, Blue, Glove Material Type: Split Cowhide Leather