Square D (Schneider Electric) 9007C54FH Side Roller Plunger | Graybar Store
Square D (Schneider Electric) - Side Roller Plunger - 9007C54FH
+ / - Hover over image to Zoom
Other Views

    Side Roller Plunger

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007C54FH
    SKU: 88248901
    $288.10
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007C54FH
    • NEMA Style 6P
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch Device, 9007C Series, Side Roller Plunger, Horizontal Operation, Spring Return, Connection Type 1/2 in. NPT Conduit, Contact Rating 10A at 600V, Contact Configuration SPDT (Double Break), 1NO/1NC, Body Style Plug-In.