B-Line (Eaton) KSA-SDO-12 KwikSpice™ Side Rail Drop-Out | Graybar Store
B-Line (Eaton) - KwikSpice™ Side Rail Drop-Out - KSA-SDO-12
+ / - Hover over image to Zoom
Other Views

    KwikSpice™ Side Rail Drop-Out

    Manufacturer: B-Line (Eaton)
    Manufacturer #: KSA-SDO-12
    SKU: 25697355
    $24.83
    Checking Pricing
         
    End Radius:4 in
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # KSA-SDO-12
    • Type Side Rail Drop-Out
    • Length 12 in.
    • Materials Aluminum
    • End Radius 4 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KwikSplice™ B-Line Side Rail Drop-Out, Aluminum