Pentair Hoffman A72SMP14 Panel, Painted Steel, Side Mount, 60 x 14 in. | Graybar Store
Pentair Hoffman - Panel, Painted Steel, Side Mount, 60 x 14 in. - A72SMP14
+ / - Hover over image to Zoom
Other Views

    Panel, Painted Steel, Side Mount, 60 x 14 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A72SMP14
    SKU: 88132129
    $228.22
    Checking Pricing
         
    Height (Inches):60 in.
    Color:White
    Use With:72 in Enclosures
    Width (Inches):14 in.
    Material:Painted Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A72SMP14
    • Color White
    • Type Side-Mounted Panels
    • Height (Inches) 60 in.
    • Width (Inches) 14 in.
    • Material Painted Steel
    • Use With 72 in Enclosures
    Product Overview:
    Hoffman® A72SMP Side Mounted Panel, Painted Steel, Height (Inches): 60 in, Width (Inches): 14 in, White