Panduit CWMPV3440 IN-Cabinet Side Mount Cable Manager, Vertical, 2.94 in. W | Graybar Store
Panduit - IN-Cabinet Side Mount Cable Manager, Vertical, 2.94 in. W - CWMPV3440
+ / - Hover over image to Zoom
Other Views

    IN-Cabinet Side Mount Cable Manager, Vertical, 2.94 in. W

    Manufacturer: Panduit
    Manufacturer #: CWMPV3440
    SKU: 99691702
    $203.81
    Checking Pricing
         
    Width (Inches):2.94 in.
    Height (Inches):70.85 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CWMPV3440
    • Color Black
    • Mounting Style Vertical Mount
    • Type Side Mount
    • Brand IN-Cabinet
    • Height (Inches) 70.85 in.
    Product Overview:
    Side mount in-cabinet vertical cable manager is 70.85 H x 2 W x 4 inch D.