Panduit P16M24SM Side-Mount Snap-Close Conduit Clip With Beam Clamp | Graybar Store
Panduit - Side-Mount Snap-Close Conduit Clip With Beam Clamp - P16M24SM
+ / - Hover over image to Zoom
Other Views

    Side-Mount Snap-Close Conduit Clip With Beam Clamp

    Manufacturer: Panduit
    Manufacturer #: P16M24SM
    SKU: 25627806
    $1.73
    Checking Pricing
         
    Load Rating (Pound):25 lb.
    Mounting Position:Side Mount
    Trade Size:1 in.
    Packaging:100 per Pack
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Mounting Type:Snap-Close Mount
    Flange:1/8 to 1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P16M24SM
    • Flange 1/8 to 1/4 in
    • Load Rating (Pound) 25 lb.
    • Mounting Position Side Mount
    • Mounting Type Snap-Close Mount
    Product Overview:
    Snap-Close Conduit Clip, Packaging: 100 Per Pack, Load Rating (Pound): 25 lb, Trade Size: 1 in, Snap-Close Mount