Pass and Seymour (Legrand) 55015 Side Mount Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Side Mount Ceiling Box - 55015
+ / - Hover over image to Zoom
Other Views

    Side Mount Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 55015
    SKU: 96085765
    $8.87
    Checking Pricing
         
    Additional Features:Direct Mount to Joist; Ground Screw Pre-Installed
    Capacity (Cubic Inch):16.0 cu. in.
    Use With:Side Mount Box with Rotating Dual Support
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 55015
    • Additional Features Direct Mount to Joist; Ground Screw Pre-Installed
    • Capacity (Cubic Inch) 16.0 cu. in.
    • Material Steel
    • Use With Side Mount Box with Rotating Dual Support
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Side Mount Box, Ceiling Fan/Fixture, Depth 1.5 Inch, Capacity 16 Cu Inch, Shape Octagon, 16 Gauge Stamped Steel, Joist Hanger Mounting, None Clamp, Reiker Brand