Klein Tools 20009NEEINS Side Cutting Plier, Insulated, Heavy Duty, 9-5/8 in. L | Graybar Store
Klein Tools - Side Cutting Plier, Insulated, Heavy Duty, 9-5/8 in. L - 20009NEEINS
+ / - Hover over image to Zoom
Other Views

    Side Cutting Plier, Insulated, Heavy Duty, 9-5/8 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 20009NEEINS
    SKU: 25674743
    $93.12
    Checking Pricing
         
    Tool Application:ACSR; Nails and Most Hardened Wire; Screws
    Overall Length (Inches):9-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 20009NEEINS
    • Overall Length (Inches) 9-5/8
    • Tool Application ACSR; Nails and Most Hardened Wire; Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2000 Series® 2000 Series Side Cutting Plier, Tool Application: ACSR; Nails and Most Hardened Wire; Screws, Overall Length (Inches): 9-5/8 in