Advanced Digital Cable RG59U-NP/2C18-CM-B-ADG Siamese Coaxial Cable - CCTV PVC | Graybar Store
Advanced Digital Cable - Siamese Coaxial Cable - CCTV PVC - RG59U-NP/2C18-CM-B-ADG
+ / - Hover over image to Zoom
Other Views

    Siamese Coaxial Cable - CCTV PVC

    Manufacturer: Advanced Digital Cable
    Manufacturer #: RG59U-NP/2C18-CM-B-ADG
    SKU: 25193791
    $339.83
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:1000 ft. Box
    No. of Conductors:2
    Cable Type:RG59U
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # RG59U-NP/2C18-CM-B-ADG
    • Cable Type RG59U
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Box
    • Shielded Bare Copper
    • Country of Origin US - USA
    Product Overview:
    Security Siamese cable is RG59U non-plenum cable plus 18/2 security cable. Cable is in a 1000 foot box. Alt Mfr No. 9912-1.0B.