Phoenix Contact 0800330 Shrink Sleeve | Graybar Store
Phoenix Contact - Shrink Sleeve - 0800330
+ / - Hover over image to Zoom
Other Views

    Shrink Sleeve

    Manufacturer: Phoenix Contact
    Manufacturer #: 0800330
    SKU: 25437314
    $554.41
    Checking Pricing
         
    Color:Yellow
    Length:120 m
    Use With:THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK W1; THERMOMARK W2; THERMOMARK X1.2; Unperforated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0800330
    • Color Yellow
    • Length 120 m
    • Use With THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK W1; THERMOMARK W2; THERMOMARK X1.2; Unperforated
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WMS Shrink Sleeve, Yellow, Polyolefin, Width Inches: 9 mm, THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK W1; THERMOMARK W2; THERMOMARK X1.2; Unperforated, Length: 120 m