Phoenix Contact 0800387 Shrink Sleeve | Graybar Store
Phoenix Contact - Shrink Sleeve - 0800387
+ / - Hover over image to Zoom
Other Views

    Shrink Sleeve

    Manufacturer: Phoenix Contact
    Manufacturer #: 0800387
    SKU: 25406957
    $447.81
    Checking Pricing
         
    Color:White
    Length:30 mm.
    Use With:THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK X1.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0800387
    • Color White
    • Length 30 mm.
    • Use With THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK X1.2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WMS Shrink Sleeve, White, Polyolefin, Width Inches: 5 mm, THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK X1.2, Length: 30 mm