Thomas and Betts CPO250-0-A Shrink-Kon® Thin-Wall Heat Shrink Tubing | Graybar Store
Thomas and Betts - Shrink-Kon® Thin-Wall Heat Shrink Tubing - CPO250-0-A
+ / - Hover over image to Zoom
Other Views

    Shrink-Kon® Thin-Wall Heat Shrink Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO250-0-A
    SKU: 25080143
    $3.64
    Checking Pricing
         
    Inner Diameter:.25 in.
    Color:Black
    Length (Inches):48.0
    Packaging:25 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO250-0-A
    • Color Black
    • Inner Diameter .25 in.
    • Materials Cross-Linked Polyolefin
    • Shrink Ratio 2:01
    Product Overview:
    4 feet x 0.25 inch black Shrink-Kon® thin-wall heat shrink tubing for 16 to 10 AWG wire, package of 25.
    Shrink-Kon®Flame-retardant, cross-linked polyolefin, thin-wall heat-shrinkable tubing.
      Specifications
      • Min. Expanded Inner Diameter (Inches): 0.25
      • Max. Recovered Inner Diameter (Inches): 0.125
      • Nominal Recovered Wall Thickness (Inches): 0.025
      • Cable Range: 16 to 10 AWG