Thomas and Betts TBFT421-12 Shrink-Kon® Self-Fusing Insulation Tape | Graybar Store
Thomas and Betts - Shrink-Kon® Self-Fusing Insulation Tape - TBFT421-12
+ / - Hover over image to Zoom
Other Views

    Shrink-Kon® Self-Fusing Insulation Tape

    Manufacturer: Thomas and Betts
    Manufacturer #: TBFT421-12
    SKU: 25692799
    $43.27
    Checking Pricing
         
    Color:Red
    Length (Feet):12.0
    Material Types:Silicone
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TBFT421-12
    • Color Red
    • Length (Feet) 12.0
    • Material Types Silicone
    Product Overview:
    12 ft x 1 in x 0.040 in red self-fusing insulation tape.
    • Insulate splices, termination and connectors- high or low voltage applications
    • High dielectric value (16,000 V per layer), tested to 69,000 V
    • Stable even under extreme temperatures
    • Suitable for underwater and underground
    • Creates and instant permanent bod even when wet
    • UV-, radiation-, ozone-, steam-, moisture-, and saltwater-resistant