Thomas and Betts MSC250 Shrink-Kon® Quick-Seal Multi-Splice Insulator | Graybar Store
Thomas and Betts - Shrink-Kon® Quick-Seal Multi-Splice Insulator - MSC250
+ / - Hover over image to Zoom
Other Views

    Shrink-Kon® Quick-Seal Multi-Splice Insulator

    Manufacturer: Thomas and Betts
    Manufacturer #: MSC250
    SKU: 88265855
    $25.36
    Checking Pricing
         
    Length (Inches):1.5
    Wire Range:3/0 to 300 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MSC250
    • Application Insulation Repair and Environmental Sealing
    • Material Type Cap: NORYL, Boot: EPDM Rubber
    Product Overview:
    1.5-inch multi-splice insulator for 3/0 to 300 MCM.
    • Fast and easy to use
    • Waterproof
    • Flame-Retardant
    • Reusable insulator snaps closed and can be opened for inspection
    • Cap: NORYL, UL 94V-1
    • Boot: EPDM Elastomer, UL 94V-2
    • Lubricant Silicone Grease