Thomas and Betts HS4-30L Shrink-Kon® Heavy-Wall Heat Shrink Tubing | Graybar Store
Thomas and Betts - Shrink-Kon® Heavy-Wall Heat Shrink Tubing - HS4-30L
+ / - Hover over image to Zoom
Other Views

    Shrink-Kon® Heavy-Wall Heat Shrink Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: HS4-30L
    SKU: 88265753
    $11.79
    Checking Pricing
         
    Inner Diameter:1.1 in.
    Color:Black
    Length (Inches):9.0
    Packaging:10 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS4-30L
    • Color Black
    • Inner Diameter 1.1 in.
    • Materials Polyolefin, Thermoplastic Adhesive (Liner)
    • Shrink Ratio 3:01
    Product Overview:
    9 feet x 1.1 inch black Shrink-Kon® heavy-wall heat shrink tubing for 4 to 3/0 AWG wire, package of 10.
    Shrink-Kon® cross-linked polyolefin, heavy-wall heat-shrinkable tubing.
      Specifications
      • Min. Expanded Inner Diameter (Inches): 1.1
      • Max. Recovered Inner Diameter (Inches): 0.35
      • Nominal Recovered Wall Thickness (Inches): 0.12
      • Cable Range: 1 to 3/0 AWG